Apply to be a TradeMaster!
Main product image of 1" x 1" x 1/2" Galv Tee
Magnifying glass
Hover image to zoom

1" x 1" x 1/2" Galv Tee

Brand:
Ward
SKU:
FGTE1X1X1/2
Rating:
(2)
Q&A:
(0)
1" x 1" x 1/2" Galv Tee
Magnifying glass
Hover image to zoom
FGTE1X1X1/2 has been discontinued
Discontinued January 24, 2026
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
1" x 1" x 1/2" Galv Tee, Class 150, 031104000009
Brand:
Anvil
SKU:0311040000
(0)
Order by today, receive 2 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
1" x 1" x 1/2"
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Material
Galvanized

Description

–
Please Note: Ward Black Domestic Fittings are now sold under the Anvil brand. Anvil's parent company, ASC Engineered Solutions, has acquired Ward.

1" x 1" x 1/2" Galv Tee

Specs

–
Size:

1" x 1" x 1/2"

Material:

Galvanized

Application:

Plumbing

Thread Type:

Female

Connection Type:

Threaded

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
CURRENT ITEM
Product Image of 1" x 1" x 1/2" Galv Tee
1" x 1" x 1/2" Galv Tee
SKU: FGTE1X1X1/2
(2)
1" x 1" x 1/2"
Galvanized
1" x 1/2"
Galvanized

You May Also Need

1" Full Port Threaded Ball Valve (Lead Free)
SKU: BVT100
Bluefin

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

American made

These fittings are #1 in my book . NEVER had a problem with American made fittings.The only fittings I use even though they cost more.
Zeus
Quinton, VA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Shiniest, specialty "T" I've ever seen

Well, since the threads were straight and the tightening easy, I would say, including price, that your 3/4X1/2x3/4 "T" was "rare", and that the stupid bushing I didn't have to use didn't matter because I didn't have to use it.
Eddie
San Bernardino, CA
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?