Apply to be a TradeMaster!
Main product image of 1/8" Galv Union
Magnifying glass
Hover image to zoom

1/8" Galv Union

Brand:
Ward
SKU:
FGUN1/8
Rating:
(5)
Q&A:
(1)
1/8" Galv Union
Magnifying glass
Hover image to zoom
FGUN1/8 has been discontinued
Discontinued November 8, 2025
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
1/8" Galv Union, Class 150
Brand:
Anvil
SKU:0313822009
(0)
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
1/8"
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Material
Galvanized

Description

–
Please Note: Ward Black Domestic Fittings are now sold under the Anvil brand. Anvil's parent company, ASC Engineered Solutions, has acquired Ward.

Galvanized Union

Specs

–
Size:

1/8"

Material:

Galvanized

Application:

Plumbing

Thread Type:

Female

Connection Type:

Threaded

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
CURRENT ITEM
Product Image of 1/8" Galv Union
1/8" Galv Union
SKU: FGUN1/8
(5)
1/8"
Galvanized
1/8"
Galvanized

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Good product great service

Good product great service
emailmeed
NH
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Service and Products

Great service, reasonable prices and reliable products.
Dick Beckemeyer
Miramar Beach FL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Ward makes iron fittings right here in the USA. Domestic pipe and fittings are a better value in the end. In working with import and domestic fittings you realize one thing quickly, Import fittings are exactly what they are... cheap
Plumber1
Ohio
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent replacement union

I used this as the final connection to the original house plumbing when I replaced our main water line from the water meter into the house. It replaced the old union from 1946 perfectly, and there are no leaks.
Joseph
Albuquerque, NM
8 years ago
Was this review helpful to you?

Fits, no leaks

I put two of these, one at the inlet and the other at the outlet, of my shallow well pump. A few turns of teflon tape on the ends that fit into these, tightened everything up, and zero leaks. It's good to use unions at pieces of equipment that may have to be taken out or serviced to prevent having to tear out a lot of piping for what could be a simple removal.
garys_2k
SE Michigan
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the psi rating of this union? 150 or 300psi?

Asked by don 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

150 PSI

Was this review helpful to you?