Apply to be a TradeMaster!
Main product image of 501 Quick Adjust Tubular Brass Trip Lever Bath Waste (Chrome Plated)
Magnifying glass
Hover image to zoom

501 Quick Adjust Tubular Brass Trip Lever Bath Waste (Chrome Plated)

Brand:
Watco
SKU:
501-TQ-BRS-CP
Rating:
(1)
Q&A:
(0)
501 Quick Adjust Tubular Brass Trip Lever Bath Waste (Chrome Plated)
Magnifying glass
Hover image to zoom
$106.40 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Outside Diameter
1.865” OD
Product Highlight: Finish
Chrome
Product Highlight: Material
Brass
Product Highlight: Length
16"

Description

–
The Watco 501 Bath Waste is a sturdy 1.5 in. 17g and 20g Tubular Brass Slip-Joint Assembly, featuring the SLIP LOCK device, which automatically sets drop cylinder, a metal strainer body for cast iron or plastic tubs, and a retainer plate for overflow elbow. Watco products are the Choice of Professionals.

Features:
  • Designed for heavy-duty use in hotels, motels, and rental property
  • ADA compliant
Approvals:
  • Manufactured in compliance with ASME A112.18.2-2005/CSA B125.2-2005; and TIL MSE-051
Operation:
  • Move trip lever, located on overflow plate; up to close drain and down to open drain
Thread Size (Strainer Body and Drain Ell):
  • 1-1/2"-11-1/2" NPSM (Coarse Thread)
  • 1.865" Major Diameter (Outside Thread Diameter)
  • 11.5 threads per inch

Specs

–
Outside Diameter:

1.865”

Finish:

Chrome

Material:

Brass

Application:

Bath

Thread Size:

1-1/2”–11-1/2" NPSM (Coarse Thread)

Length:

16"

Drain Type:

Trip Lever

Type:

Standard Full Kit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Works nice

Good quality product all brass good fit.
Maintenance
Jericho vt
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy