Apply to be a TradeMaster!
Main product image of 1.865" OD x 11.5" Threads x 1.25" Lift and Turn Bathtub Closure (Chrome Plated)
Magnifying glass
Hover image to zoom

1.865" OD x 11.5" Threads x 1.25" Lift and Turn Bathtub Closure (Chrome Plated)

Brand:
Watco
SKU:
58305-CP
Rating:
(1)
Q&A:
(0)
1.865" OD x 11.5" Threads x 1.25" Lift and Turn Bathtub Closure (Chrome Plated)
Magnifying glass
Hover image to zoom
$24.35 each
In Stock
In Stock
Get 28 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Material
Brass

Description

–
1.865" Overall Dia. x 11.5" Threads x 1.25" Lift and Turn Bathtub Closure (Chrome Plated)

Features:
  • Metal strainer body, 1.25" deep
  • Designed for heavy-duty use in hotels, motels, and rental properties
  • Replaceable drip-proof Buna-N-Seal
Approvals:
  • IAPMO, SBCCI, CSA
Operation:
  • Lift stopper with hand and turn to open; turn and release to close

Specs

–
Finish:

Chrome

Material:

Brass

Application:

Bath

Drain Type:

Lift & Turn Drain

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Work like it should.

Easy to install.
Pd
06032
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy