Apply to be a TradeMaster!
Main product image of Foot Actuated Tub Closure with 38101 Bushing (converts to 1.865" - 11.5) (Chrome Plated)
Magnifying glass
Hover image to zoom

Foot Actuated Tub Closure with 38101 Bushing (converts to 1.865" - 11.5) (Chrome Plated)

Brand:
Watco
SKU:
68319-CP
Rating:
(0)
Q&A:
(0)
Foot Actuated Tub Closure with 38101 Bushing (converts to 1.865" - 11.5) (Chrome Plated)
Magnifying glass
Hover image to zoom
$26.29 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Material
Brass

Description

–
Note: Image may not represent actual product.

Foot Actuated Tub Closure with 38101 Bushing (converts to 1.865" - 11.5) (Chrome Plated)

Features:
  • Brass strainer body
  • For use in hotels, motels, rental properties, and residences
  • Replaceable, drip-proof Buna-N-Seal
  • Ada compliant
Operation:
  • Step on stopper to open or close
Thread Size:
  • 3/8"-16 threads on pin
  • Replacement stoppers and seals available

Specs

–
Finish:

Chrome

Material:

Brass

Application:

Bath

Drain Type:

Foot Actuated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy