Apply to be a TradeMaster!
Main product image of 1-1/4" x 8-1/2" Cast Brass IdealLav Lavatory Drain and Grid Strainer (Chrome Plated)
Magnifying glass
Hover image to zoom

1-1/4" x 8-1/2" Cast Brass IdealLav Lavatory Drain and Grid Strainer (Chrome Plated)

Brand:
Watco
SKU:
815-B-CP
Rating:
(0)
Q&A:
(0)
1-1/4" x 8-1/2" Cast Brass IdealLav Lavatory Drain and Grid Strainer (Chrome Plated)
Magnifying glass
Hover image to zoom
$74.90 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Cast Brass
Product Highlight: Finish
Chrome
Product Highlight: Length
8-1/2"
Product Highlight: Warranty
5 Year Warranty

Description

–
The Watco 1-1/4'' DIA. x 8-1/2'' L PVC cast brass IdealLav lavatory drain, includes BOTH grid strainer and positive internal stopper that holds water overnight. The Chrome plated cast brass grid strainer is replaceable. 1-piece easy installation.

Features:
  • One-piece, drop-in installation through drain hole and secured by a nut under sink
  • Brass Tube/Plastic Grid Strainer, Chrome Finish
  • Removable, replaceable grid strainer with O-ring seal
  • Internal stopper seats below grid strainer
  • Grid strainer prevents hair and other objects from entering drain overflow - standard
  • Oversized pivot ball nut
  • Fits standard sinks with overflow
  • Limited 5 year Warranty
Operation:
  • Vertical Rod opens and closes internal stopper
Piping:
  • 8" Drop tube
  • Standard 1.25" O.D. Pipe
  • 3" thread length

Specs

–
Finish:

Chrome

Material:

Cast Brass

Application:

Bath

Length:

8-1/2"

Warranty:

5 Year

Type:

Bath Drain

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy