Apply to be a TradeMaster!
Main product image of Innovator 901 Schedule 40 PVC Bath Waste Half Kit with Lift & Turn Rough-In Bathtub Stopper (White)
Magnifying glass
Hover image to zoom

Innovator 901 Schedule 40 PVC Bath Waste Half Kit with Lift & Turn Rough-In Bathtub Stopper (White)

Brand:
Watco
SKU:
901-LTRI-PVC-WH
Rating:
(0)
Q&A:
(0)
Innovator 901 Schedule 40 PVC Bath Waste Half Kit with Lift & Turn Rough-In Bathtub Stopper (White)
Magnifying glass
Hover image to zoom
901-LTRI-PVC-WH has been discontinued
Discontinued February 15, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
Innovator 901 Schedule 40 PVC Bath Waste Half Kit with Lift & Turn Rough-In Bathtub Stopper (White)
Brand:
Watco
SKU:901-BRI-PVC-WH
(0)
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Finish
White

Description

–
Innovator 901 Schedule 40 PVC Bath Waste Half Kit with Lift & Turn Rough-In Bathtub Stopper (White)

Product Features:
  • Extends into tub through overflow; tightens securely with retainer nut
  • Overflow ell is self-centering, self-aligning and won’t slip
  • Eliminates costly behind-tub leaks
  • Includes drain test plug and overflow test membrane; testable up to five floors (22 psi)
  • No tools required
  • Manufactured in compliance with ASME A112.18.2- 2015/CSA B125.2-2015.

Specs

–
Type:

Standard Half Kit

Application:

Bath

Material:

PVC

Finish:

White

Drain Type:

Lift & Turn Drain

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm