Apply to be a TradeMaster!
Main product image of Innovator Testable PVC Shower Drain, Testable to 5 Floors or 22 PSI (Brushed Nickel)
Magnifying glass
Hover image to zoom

Innovator Testable PVC Shower Drain, Testable to 5 Floors or 22 PSI (Brushed Nickel)

Brand:
Watco
SKU:
9300-PVC-BN
Rating:
(0)
Q&A:
(0)
Innovator Testable PVC Shower Drain, Testable to 5 Floors or 22 PSI (Brushed Nickel)
Magnifying glass
Hover image to zoom
$28.90 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Finish
Brushed Nickel
Product Highlight: Shape
Round

Description

–
Innovator Testable PVC Shower Drain, Testable to 5 Floors or 22 PSI (Brushed Nickel)

Specifications
  • Includes Watco Innovator® orange test membrane, testable to 22 P.S.I. or five floors. Simply punch out after testing. No more test balls, caps or plugs.
  • Includes heavy-duty, snap-on grid—20% thicker than competitive grids.
  • Includes E-Z grip installation tabs on top piece and squared-off ribs on bottom receptor for easy tightening and installation.
  • Top piece is dark grey PVC to reduce appearance of dirt and mildew. Bottom piece available in white PVC or black ABS.
  • Includes green polycarbonate cover to protect grid finish during construction.
  • Available in Chrome, Brushed Nickel, Oil Rubbed Bronze, and Matte Black finishes.

Specs

–
Application:

Shower

Finish:

Brushed Nickel

Shape:

Round

Material:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy