Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
4 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (1)
Show
In Stock Only
(1)
Nominal Penetrant Size
–
1" - 2" Filter (1)
1" - 2" (1)
1/4" - 1-1/4" Filter (1)
1/4" - 1-1/4" (1)
2-1/2" - 4" Filter (1)
2-1/2" - 4" (1)
4" - 6" Filter (1)
4" - 6" (1)
Price Range
–
$5 to $10 Filter (2)
$5 to $10 (2)
$10 to $15 Filter (2)
$10 to $15 (2)
Home
Plumbing Supplies
Firestop Products
Water Dams
Water Dams
Need a little help?
View our Resources
4 items
FILTER
Grid
List
Sort: Default
HFPWD1 Compare Checkbox
Compare
1/4"-1-1/4" Water Dam for #1 Firestop Sleeve & #2 Hollow Sleeve
SKU:
HFPWD1
Holdrite
SKU:
HFPWD1
Brand:
Holdrite
–
+
$6.60
each
ADD TO CART
Add to List
Backorder
Get it by
Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by
Tue, Dec 22 - Mon, Jan 25
Add to List
HFPWD2 Compare Checkbox
Compare
1"-2" Water Dam for #2 Firestop Sleeve & #3 Hollow Sleeve
SKU:
HFPWD2
Holdrite
SKU:
HFPWD2
Brand:
Holdrite
–
+
$6.13
each
ADD TO CART
Add to List
Backorder
Get it by
Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by
Tue, Dec 22 - Mon, Jan 25
Add to List
HFPWD4 Compare Checkbox
Compare
2-1/2"-4" Water Dam for #4 Firestop Sleeve & #5 Hollow Sleeve
SKU:
HFPWD4
Holdrite
SKU:
HFPWD4
Brand:
Holdrite
–
+
$11.94
each
ADD TO CART
Add to List
In Stock
Get 2 by
Mon, Nov 23
In Stock
Get 2 by
Mon, Nov 23
Add to List
HFPWD6 Compare Checkbox
Compare
4"-6" Water Dam for #6 Firestop Sleeve & #7 Hollow Sleeve
SKU:
HFPWD6
Holdrite
SKU:
HFPWD6
Brand:
Holdrite
–
+
$10.85
each
ADD TO CART
Add to List
Backorder
Get it by
Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by
Tue, Dec 22 - Mon, Jan 25
Add to List
Resources
FAQs, Manuals & Videos
Articles
More About Water Dams
This category contains water dams. Water dams impede water when used with cast-in-place sleeves.
View More
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video