
| Product Type: | Filter Cartridge |
|---|---|
| Type: | Sediment |
| Application: | Pre-Filter |
| Micron Rating: | 5 |
| Capacity (Gallons): | 2500 |
| Max Water Temp (°F): | 100°F |
| Used With: | 3MRO301 SQC4 SQC3 |
| Height: | 13-1/2" |
| Diameter (Inches): | 2" |
| Reduction Claim: | Sediment Rust |
No, it's just for reducing Sediment, Dirt, Rust