Apply to be a TradeMaster!
Main product image of 42" Blue Lightning Aluminum/Zinc Anode Rod, Hex Plug, Flexible (4 sections) w/ Drain Valve & Nipple
Magnifying glass
Hover image to zoom

42" Blue Lightning Aluminum/Zinc Anode Rod, Hex Plug, Flexible (4 sections) w/ Drain Valve & Nipple

SKU:
1027420
Rating:
(0)
Q&A:
(0)
42" Blue Lightning Aluminum/Zinc Anode Rod, Hex Plug, Flexible (4 sections) w/ Drain Valve & Nipple
Magnifying glass
Hover image to zoom
$131.21 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
42" Length
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Material
Aluminum / Zinc

Description

–
42" Blue Lightning Aluminum/Zinc Anode Rod, Hex Plug, Flexible (4 sections) w/ Drain Valve & Nipple

Every water heater has an anode rod. Water corrodes the inside of steel tank water heaters. The anode rod sacrifices itself to protect the tank. As it deteriorates it should be replaced, or the tank will corrode and eventually leak. Check your anode rod every 2 year as the anode rod's life depends on a few variables, including water quality, tank use, water temperature, and tank quality. The Water Heater Smart Blue Lightning anode rod will help avoid early tank failure. The segmented design allows for replacement in tight spaces. The anode rod can be cut in length to fit short water heaters. The blue lightning rod is made of environmentally-friendly aluminum/zinc, with durable, corrosion-resistant, stainless steel links.

Features:
  • Hex plug head type with 3/4" male thread
  • Made of aluminum/zinc
  • Flexible anode rod (4 section)
  • Segments connected with 304 stainless steel braided wire and stainless steel or copper couplers
  • 3/4" diameter x 42" long
  • Good for helping minimize the "rotten egg smell"
  • Can be installed with only 14" clearance
  • Cut to fit your water heater
  • Also includes full port water heater drain valve: 1) 3/4" full port ball valve with male hose thread, cap and chain. 2) 3/4" x 3" dielectric nipple

Specs

–
Length (Inches):

42"

End Type:

Hex

Connection Size:

3/4"

Material:

Aluminum / Zinc

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy