Apply to be a TradeMaster!
Main product image of FS-200-W NEMA-1 Paddle-Type Flow Switch
Magnifying glass
Hover image to zoom

FS-200-W NEMA-1 Paddle-Type Flow Switch

Brand:
Watts
SKU:
00063067
Rating:
(1)
Q&A:
(0)
FS-200-W NEMA-1 Paddle-Type Flow Switch
Magnifying glass
Hover image to zoom
$570.74 each
In Stock
In Stock
Get 2 Mon, Oct 12
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
Threaded Connection

Description

–
Series FS-200-W Paddle-Type Flow Switches are used in commercial and industrial applications to accurately monitor the flow of liquid in pipelines servicing water systems, heating systems, air conditioning and processing installations for industrial and commercial applications. The flow switches are designed to act as automatic control or safety devices for liquid flow. The FS-200-W's enclosure is NEMA 1 for general purposes. Maximum Pressure: 160psi (11 bar).

Features:
  • EPDM Seal for Superior Performance over Mechanical Bellows
  • Universal Design - Replaces Flow Switches by McDonnell Miller, Penn, Taco, Potter and others
  • Single Pole Double Throw Switch for Operating Signal Devices, Motors, Alarms, Metering Devices and Heating Units
  • Four Heavy Duty Stainless Steel Paddles
  • Two 7/8" Electrical Knock-Outs for 1/2" Conduit
  • For Use on 1" to 6" Diameter Pipe
  • 1" NPT Pipe Connection

Specs

–
Size:

1"

Enclosure Type:

NEMA-1

Connection Type:

Threaded

Application:

Liquid Flow

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good service and delivery

Exact product and # as needed
Mark
Broomfield, Colorado
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy