Apply to be a TradeMaster!
Filter menu expanded

Filters

2 items
Reset

SORT

Product Availability
–

Show In Stock Only (1)

Enclosure Type
–

NEMA 4 (1)
NEMA-1 (1)

Price Range
–

$500 to $600 (1)
$600 to $700 (1)

Watts Flow Switches

Help Face
Need a little help?
2 items
Grid
List
Compare
Product Image of FS-200-W NEMA-1 Paddle-Type Flow Switch
FS-200-W NEMA-1 Paddle-Type Flow Switch
SKU: 00063067
Watts
SKU: 00063067
Brand: Watts
(1)
$570.74 each
In Stock
Get 2 by Wed, Nov 25
In Stock
Get 2 by Wed, Nov 25
Compare
Product Image of 1" FS-204W Liquid - Wet Paddle-Type Flow Switch
$663.10 each
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Resources
FAQs, Manuals & Videos
Articles
More About Watts Flow Switches

Watts Flow Switches detect liquid movement in a pipe and trigger an electrical signal used for control or safety functions in hydronic and mechanical systems. Each switch uses a paddle that extends into the flow path; as water moves past it, the paddle actuates a single pole double throw switch inside the enclosure. The FS-200-W model, for example, has a 1 inch male threaded connection, four heavy duty stainless steel paddles, an EPDM seal, and a maximum pressure rating of 160 psi. These switches are commonly wired into boiler and chiller systems to shut down a pump or burner if flow drops below a safe level, protecting equipment from running dry. Mechanical contractors installing hydronic heating, cooling, or steam systems need a flow switch rated for the pipe size and pressure of the specific system to get a reliable safety interlock.

Subcategories

  • NEMA 1 Flow Switches: NEMA 1 rated switches, such as the FS-200-W, are built for general purpose indoor locations without exposure to moisture or washdown. Mechanical contractors use this enclosure type in mechanical rooms and boiler rooms with controlled environments. The FS-200-W carries a 1 inch male threaded connection and a maximum pressure rating of 160 psi.
  • NEMA 4 Flow Switches: NEMA 4 rated switches, such as the FS-204-W, are built with a cast aluminum enclosure suited for wet or washdown locations. Contractors select this rating when the switch is installed somewhere exposed to moisture, such as an outdoor mechanical enclosure or a wash-prone equipment room. The FS-204-W shares the same 1 inch connection and 160 psi maximum pressure rating as the standard NEMA 1 model.

Buying Guide

Match the connection size to the existing pipe before ordering, since Watts Flow Switches are built around a specific threaded connection size, such as the 1 inch male threaded fitting on the FS-200-W and FS-204-W models. Check the maximum pressure rating against the system's operating pressure, since a switch rated for 160 psi needs headroom above the system's typical working pressure to avoid nuisance trips or premature failure. Enclosure rating is the next decision point: a NEMA 1 enclosure works for general purpose indoor mechanical rooms, while a NEMA 4 enclosure is built for wet or washdown environments and uses a cast aluminum housing to hold up under that exposure. Consider how the switch will be wired into the control system, since these switches use a single pole double throw configuration that can shut down a pump, burner, or compressor when flow drops below a safe threshold. Stainless steel paddles are standard on these switches and are designed to hold up under continuous water contact without corroding, which matters on systems that run flow switches for years without replacement. Confirming pipe size, pressure rating, and enclosure type against the installation environment before purchase avoids a mismatched switch that either fails to seal or trips unnecessarily.

Frequently Asked Questions

What does a flow switch actually do in a hydronic system?

A flow switch uses a paddle that extends into the pipe to detect water movement and trigger a single pole double throw switch. That signal is commonly wired to shut down a pump or burner if flow drops below a safe level, protecting equipment from running dry.

What is the maximum pressure rating on Watts flow switches?

Models like the FS-200-W and FS-204-W carry a maximum pressure rating of 160 psi. Confirming the system's operating pressure stays below that rating helps avoid premature switch failure.

What is the difference between a NEMA 1 and NEMA 4 flow switch?

A NEMA 1 enclosure, used on the FS-200-W, is built for general purpose indoor locations without moisture exposure. A NEMA 4 enclosure, used on the FS-204-W, uses a cast aluminum housing designed for wet or washdown environments.

What connection size do these flow switches use?

The FS-200-W and FS-204-W models both use a 1 inch male threaded connection. Matching the connection size to the existing pipe is necessary before installation.

What are the paddles inside a flow switch made of?

Flow switches like the FS-200-W and FS-204-W use four heavy duty stainless steel paddles along with an EPDM seal. Stainless steel resists corrosion from continuous water contact over the life of the switch.

Didn't find what you're looking for? 
Let us know
.