Apply to be a TradeMaster!
Main product image of 1/2" LFU5B-LP-Z3 Lead Free Pressure Reducing Valve with Bypass Feature
Magnifying glass
Hover image to zoom

1/2" LFU5B-LP-Z3 Lead Free Pressure Reducing Valve with Bypass Feature

Brand:
Watts
SKU:
0009108
Rating:
(0)
Q&A:
(0)
1/2" LFU5B-LP-Z3 Lead Free Pressure Reducing Valve with Bypass Feature
Magnifying glass
Hover image to zoom
$442.99 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
75 MAX PSI
Product Highlight: Min Pressure (PSI)
25 PSI
Product Highlight: Inlet Type
Union FNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Lead Free
Yes

Description

–
Series LFU5B-Z3 Lead Free High Performance Water Pressure Reducing Valves are used in commercial, industrial, and residential applications to reduce incoming water pressure for protection of plumbing system components and to reduce water consumption. It consists of a Lead Free brass body construction, integral stainless steel strainer replaceable seat module and optional thermal expansion bypass. Available with threaded, solder or quick-connect end connections. Maximum Working Pressure: 300psi (21 bar), Adjustable Reduced Pressure Range: 25 to 75psi (172 to 517 kPa), Standard Pressure Setting: 50psi (345 kPa).

Specs

–
Lead Free:

Yes

Size:

1/2"

Outlet Type:

FNPT

Inlet Type:

Union FNPT

Pressure Range:

25 to 75 psi

Min Pressure (PSI):

25

Max Pressure (PSI):

75

Application:

Heating

Max Inlet Pressure:

300 PSI

Temperature Range (F):

33°F to 160°F

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy