Apply to be a TradeMaster!
Main product image of 3/4" C x FNPT LF25AUB-S-Z3 Water Pressure Reducing Valve, 25-75 psi (Lead Free)
Magnifying glass
Hover image to zoom

3/4" C x FNPT LF25AUB-S-Z3 Water Pressure Reducing Valve, 25-75 psi (Lead Free)

Brand:
Watts
SKU:
0009282
Rating:
(0)
Q&A:
(0)
3/4" C x FNPT LF25AUB-S-Z3 Water Pressure Reducing Valve, 25-75 psi (Lead Free)
Magnifying glass
Hover image to zoom
$394.43 each
In Stock
In Stock
Get 23 Mon, Nov 23
Order by 2PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
75 MAX PSI
Product Highlight: Inlet Type
Union Sweat
Product Highlight: Outlet Type
FNPT
Product Highlight: Size
3/4"
Product Highlight: Lead Free
Yes

Description

–
This 3/4" lead free brass water pressure reducing valve is designed to reduce incoming water pressure to protect plumbing systems and reduce water consumption for commercial, industrial and residential applications. The easy maintenance assembly consists of a replaceable seat module, a solder union inlet by NPT female outlet and a bypass feature to control thermal expansion pressure. The temperature range is 33 to 160 degrees F (0.5 to 71 degrees C). Suitable for up to 300 psi (20.7 bar), the pressure range can be adjusted from 25 to 75 psi (172 to 517 kPa) with the standard setting at 50 psi (345 kPa).

Features
  • Solder union inlet
  • Sealed spring cage with stainless steel cage screws
  • Integral stainless steel strainer removable for cleaning
  • Replaceable seat module
  • Suitable for up to 300 psi
  • Pressure range can be adjusted from 25 to 75 psi
  • Temperature range is 33 to 160 degrees F
  • Designed to reduce incoming water pressure to protect plumbing systems
  • Designed to reduce water consumption for commercial, industrial and residential applications

Specs

–
Max Pressure (PSI):

75

Pressure Range:

25 to 75 psi

Outlet Type:

FNPT

Size:

3/4"

Inlet Type:

Union Sweat

Material:

Brass

Lead Free:

Yes

Pressure Set Point:

50 psi

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy