Apply to be a TradeMaster!
Main product image of 1-1/2" LF25AUB-Z3 Pressure Reducing Valve, 75-125 PSI, Lead Free (Threaded F Union Inlet x NPT Threaded F Outlet)
Magnifying glass
Hover image to zoom

1-1/2" LF25AUB-Z3 Pressure Reducing Valve, 75-125 PSI, Lead Free (Threaded F Union Inlet x NPT Threaded F Outlet)

Brand:
Watts
SKU:
0009411
Rating:
(0)
Q&A:
(0)
1-1/2" LF25AUB-Z3 Pressure Reducing Valve, 75-125 PSI, Lead Free (Threaded F Union Inlet x NPT Threaded F Outlet)
Magnifying glass
Hover image to zoom
$2,097.79 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Min Pressure (PSI)
75, 125 PSI
Product Highlight: Outlet Type
Union FNPT
Product Highlight: Size
1-1/2"
Product Highlight: Temperature Range (F)
33°F to 180°F
Product Highlight: Lead Free
Yes

Description

–
This 1-1/2 inch lead free brass water pressure reducing valve for high pressure ranges is designed to reduce incoming water pressure to protect plumbing systems and reduce water consumption for commercial, industrial and residential applications. The easy maintenance assembly consists of a replaceable seat module, NPT threaded female union inlet by NPT female outlet and a bypass feature to control thermal expansion pressure. The temperature range is 33 to 180 degrees F (0.5 to 82 degrees C). The high pressure range is 75 to 125 psi (518 to 863 kPa) with the standard setting at 90 psi (621 kPa).

Features:
  • Sealed spring cage with stainless steel cage screws
  • Replaceable seat module
  • Bypass feature controls thermal expansion pressure
  • Integral stainless steel strainer removable for cleaning

Specs

–
Size:

1-1/2"

Pressure Range:

25 to 75 psi

Min Pressure (PSI):

75

125

Max Inlet Pressure:

300 PSI

Temperature Range (F):

33°F to 180°F

Material:

Brass

Lead Free:

Yes

Outlet Type:

Union FNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy