Shop Watts
Main product image of 2" LF25AUB-Z3 Pressure Reducing Valve, Lead Free (Threaded F Union Inlet x NPT Threaded F Outlet), 25-75 psi
Magnifying glass
Hover image to zoom

2" LF25AUB-Z3 Pressure Reducing Valve, Lead Free (Threaded F Union Inlet x NPT Threaded F Outlet), 25-75 psi

Brand:
Watts
SKU:
0009449
Rating:
(0)
Q&A:
(0)
2" LF25AUB-Z3 Pressure Reducing Valve, Lead Free (Threaded F Union Inlet x NPT Threaded F Outlet), 25-75 psi
Magnifying glass
Hover image to zoom
$2,338.93 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Min Pressure (PSI)
75 PSI
Product Highlight: Inlet Type
Union FNPT
Product Highlight: Outlet Type
FNPT

Description

–
This 2 inch lead free brass water pressure reducing valve for high pressure ranges is designed to reduce incoming water pressure to protect plumbing systems and reduce water consumption for commercial, industrial and residential applications. The easy maintenance assembly consists of a replaceable seat module, NPT threaded female union inlet by NPT female outlet and a bypass feature to control thermal expansion pressure. The temperature range is 33 to 180 degrees F (0.5 to 82 degrees C). The high pressure range is 75 to 125 psi (518 to 863 kPa) with the standard setting at 90 psi (621 kPa).

Features
  • High pressure applications
  • Sealed spring cage with stainless steel cage screws
  • Integral stainless steel strainer removable for cleaning
  • Replaceable seat module

Specs

–
Max Pressure (PSI):

125

Max Temp (F):

180°F

Min Temp (F):

33°F

Outlet Type:

FNPT

Application:

Plumbing

Temperature Range (F):

33°F to 180°F

Product Type:

Pressure Reducing Valve

Lead Free:

Yes

Size:

2"

Inlet Type:

Union FNPT

Connection Method:

Union

Threaded

Min Pressure (PSI):

75

Material:

Brass

Connection Type:

FNPT x FNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy