Shop Watts
Main product image of 1/2" Double Union Sweat LFN45BM1-DU-S Water Pressure Reducing Valve, 25 to 75 psi (Lead Free)
Magnifying glass
Hover image to zoom

1/2" Double Union Sweat LFN45BM1-DU-S Water Pressure Reducing Valve, 25 to 75 psi (Lead Free)

Brand:
Watts
SKU:
0009474
Rating:
(0)
Q&A:
(0)
1/2" Double Union Sweat LFN45BM1-DU-S Water Pressure Reducing Valve, 25 to 75 psi (Lead Free)
Magnifying glass
Hover image to zoom
$164.49 each
In Stock
In Stock
Get 185 Mon, Oct 12
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
75 MAX PSI
Product Highlight: Inlet Type
Union Sweat
Product Highlight: Outlet Type
Union Sweat
Product Highlight: Size
1/2"
Product Highlight: Lead Free
Yes

Description

–
This 1/2" lead free water pressure reducing valve is used in commercial and residential applications to reduce incoming water pressure for protection of plumbing system components and to reduce water consumption. It consists of a lead fee cast copper silicon alloy body, integral stainless steel strainer and thermal expansion bypass. It features double union solder end connections. The maximum working pressure is 400 psi (27.6 bar), and may be adjusted from 25 to 75 psi (172 to 517 kPa). The standard setting is 50 psi (345 kPa). All parts are quickly and easily serviceable without removing the valve from the line.

Features
  • Lead free body construction
  • Double union solder connections
  • Integral stainless steel strainer removable for cleaning
  • Sealed spring cage for accessible outdoor or pit installations

Specs

–
Outlet Type:

Union Sweat

Material:

Brass

Pressure Range:

25 to 75 psi

Inlet Type:

Union Sweat

Max Pressure (PSI):

75

Size:

1/2"

Lead Free:

Yes

Pressure Set Point:

50 psi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy