Shop Watts
Main product image of 3/4" LFN45BM1 Water Pressure Reducing Valve, Lead Free
Magnifying glass
Hover image to zoom

3/4" LFN45BM1 Water Pressure Reducing Valve, Lead Free

Brand:
Watts
SKU:
0009477
Rating:
(2)
Q&A:
(0)
3/4" LFN45BM1 Water Pressure Reducing Valve, Lead Free
Magnifying glass
Hover image to zoom
$155.58 each
Out of Stock
Out of Stock
Get it Tue, Oct 20 - Tue, Oct 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Cast Copper Silicon Alloy
Product Highlight: Max Pressure (PSI)
75 MAX PSI
Product Highlight: Min Pressure (PSI)
25 PSI
Product Highlight: Inlet Type
FNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Size
3/4"

Description

–
NPT threaded female inlet x NPT female outlet

Overview

Series LFN45B-M1 Water Pressure Reducing Valves are designed to reduce incoming water pressure to a sensible level to protect plumbing system components and reduce water consumption. The LFN45B features Lead Free construction to comply with Lead Free installation requirements. This series is suitable for water supply pressures up to 400 psi and may be adjusted from 25 – 75 psi. The standard setting is 50 psi. All parts are quickly and easily serviceable without removing the valve from the line. The standard bypass feature permits the flow of water back through the valve into the main when pressures, due to thermal expansion on the outlet side of the valve, exceed the pressure in the main supply.

Features
  • Integral stainless steel strainer
  • Thermoplastic seat & cage
  • Lead Free cast copper silicon alloy body construction
  • Serviceable in line
  • Bypass feature controls thermal expansion pressure
  • Sealed spring cage on all models for accessible outdoor or pit installations

Specs

–
Size:

3/4"

Pressure Range:

25 to 75 psi

Material:

Cast Copper Silicon Alloy

Max Pressure (PSI):

75

Min Pressure (PSI):

25

Temperature Range (F):

33°F to 180°F

Lead Free:

Yes

Inlet Type:

FNPT

Outlet Type:

FNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

It works

It works
Customer
Baltimore MD
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

inexpensive and effective

easy install brought excessive town water line pressure down to normal range. No more blown washer lines or burst pipes. Easy install maintenance free.
handy
stillwater PA
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy