Apply to be a TradeMaster!
Main product image of 3/4" NPT Union x FPT LFN45BM1-U Water Pressure Reducing Valve, 25-75 psi (Lead Free)
Magnifying glass
Hover image to zoom

3/4" NPT Union x FPT LFN45BM1-U Water Pressure Reducing Valve, 25-75 psi (Lead Free)

Brand:
Watts
SKU:
0009478
Rating:
(0)
Q&A:
(0)
3/4" NPT Union x FPT LFN45BM1-U Water Pressure Reducing Valve, 25-75 psi (Lead Free)
Magnifying glass
Hover image to zoom
$201.72 each
In Stock
In Stock
Get 87 Tomorrow, Nov 17
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
75 MAX PSI
Product Highlight: Inlet Type
Union FNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Size
3/4"
Product Highlight: Pressure Set Point
50 psi

Description

–
This 3/4" lead free water pressure reducing valve is designed to reduce incoming water pressure to protect plumbing systems and reduce water consumption for commercial, industrial and residential applications. The easy maintenance assembly consists of a lead free cast copper silicon alloy body construction, NPT threaded union inlet and NPT female outlet connection, stainless steel integral strainer, thermoplastic seat module, thermal expansion bypass and a sealed spring cage for waterworks pit installations. The temperature range is 33 to 180 degrees F (0.5 to 82 degrees C). Suitable for up to 400 psi (27.6 bar), the pressure range can be adjusted from 25 to 75 psi (172 to 517 kPa) with the standard setting at 50 psi (345 kPa).

Features
  • Serviceable in line
  • Integral stainless steel strainer removable for cleaning
  • Thermoplastic seat and cage
  • Sealed spring cage for accessible outdoor or pit installations

Specs

–
Outlet Type:

FNPT

Size:

3/4"

Max Pressure (PSI):

75

Pressure Range:

25 to 75 psi

Material:

Brass

Pressure Set Point:

50 psi

Inlet Type:

Union FNPT

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy