Shop Watts
Main product image of 3/4" Union FNPT LFN45BM1-DU-EZ Water Pressure Reducing Valve w/ Adjustable Pressure Setting, 25-75 psi (Lead Free)
Magnifying glass
Hover image to zoom

3/4" Union FNPT LFN45BM1-DU-EZ Water Pressure Reducing Valve w/ Adjustable Pressure Setting, 25-75 psi (Lead Free)

Brand:
Watts
SKU:
0009482
Rating:
(0)
Q&A:
(0)
3/4" Union FNPT LFN45BM1-DU-EZ Water Pressure Reducing Valve w/ Adjustable Pressure Setting, 25-75 psi (Lead Free)
Magnifying glass
Hover image to zoom
$267.00 each
Out of Stock
Out of Stock
Get it Mon, Oct 19 - Mon, Oct 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
75 MAX PSI
Product Highlight: Inlet Type
Union FNPT
Product Highlight: Outlet Type
Union FNPT
Product Highlight: Lead Free
Yes
Product Highlight: Pressure Set Point
50 psi

Description

–
This 3/4" water pressure reducing valve with easy to adjust pressure setting is designed to reduce incoming water pressure to protect plumbing systems and reduce water consumption for commercial, industrial and residential applications. The easy maintenance assembly consists of a lead free cast copper silicon alloy body construction, NPT threaded female union inlet and outlet, stainless steel integral strainer, thermoplastic seat module, thermal expansion bypass, and a sealed spring cage for waterworks pit installations. The temperature range is 33 to 180 degrees F (0.5 to 82 degrees C). Suitable for up to 400 psi (27.6 bar), the pressure range can be adjusted from 25 to 75 psi (172 to 517 kPa) with the standard setting at 50 psi (345 kPa).

Features
  • Easy to adjust pressure setting
  • Bypass feature controls thermal expansion pressure
  • Integral stainless steel strainer to stop debris
  • Parts are easily and quickly serviceable without removing valve from line

Specs

–
Inlet Type:

Union FNPT

Lead Free:

Yes

Pressure Set Point:

50 psi

Max Pressure (PSI):

75

Material:

Brass

Outlet Type:

Union FNPT

Pressure Range:

25 to 75 psi

Size:

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy