Shop Watts
Main product image of 3/4" NPT Union x FNPT LFN45BM1-U-070 Water Pressure Reducing Valve, 25-75 psi, 70 psi Setpoint (Lead Free)
Magnifying glass
Hover image to zoom

3/4" NPT Union x FNPT LFN45BM1-U-070 Water Pressure Reducing Valve, 25-75 psi, 70 psi Setpoint (Lead Free)

Brand:
Watts
SKU:
0009484
Rating:
(0)
Q&A:
(0)
3/4" NPT Union x FNPT LFN45BM1-U-070 Water Pressure Reducing Valve, 25-75 psi, 70 psi Setpoint (Lead Free)
Magnifying glass
Hover image to zoom
$124.58 each
In Stock
In Stock
Get 35 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
75 MAX PSI
Product Highlight: Inlet Type
Union FNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Lead Free
Yes
Product Highlight: Pressure Set Point
70 psi

Description

–
This 3/4" lead free water pressure reducing valve is designed to reduce incoming water pressure to protect plumbing systems and reduce water consumption for commercial, industrial and residential applications. This assembly consists of a lead free bronze body, NPT threaded union inlet and NPT female outlet connection, stainless steel integral strainer, thermoplastic seat module, thermal expansion bypass and a sealed spring cage for waterworks pit installations. The temperature range is 33 to 180 degrees F (0.5 to 82 degrees C). The pressure rating is set at 70 psi (4.8).

Features
  • NPT threaded union inlet and NPT female outlet
  • Pressure setting at 70 psi (483 kPa)
  • Thermoplastic seat and cage
  • Sealed spring cage for accessible outdoor or pit installations

Specs

–
Inlet Type:

Union FNPT

Max Pressure (PSI):

75

Lead Free:

Yes

Pressure Range:

25 to 75 psi

Material:

Brass

Pressure Set Point:

70 psi

Outlet Type:

FNPT

Size:

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy