Shop Watts
Main product image of 3/4" LFN45BM1-DU-PEXxPEX Water Pressure Reducing Valve, Lead Free (Double Union PEX Crimp)
Magnifying glass
Hover image to zoom

3/4" LFN45BM1-DU-PEXxPEX Water Pressure Reducing Valve, Lead Free (Double Union PEX Crimp)

Brand:
Watts
SKU:
0009485
Rating:
(1)
Q&A:
(0)
3/4" LFN45BM1-DU-PEXxPEX Water Pressure Reducing Valve, Lead Free (Double Union PEX Crimp)
Magnifying glass
Hover image to zoom
$179.72 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Copper
Product Highlight: Max Pressure (PSI)
75 MAX PSI
Product Highlight: Min Pressure (PSI)
25 PSI
Product Highlight: Outlet Type
Union PEX
Product Highlight: Size
3/4"
Product Highlight: Temperature Range (F)
33°F to 180°F

Description

–
This 3/4" lead free water pressure reducing valve is used in commercial and residential applications to reduce incoming water pressure for protection of plumbing system components and to reduce water consumption. It consists of a lead fee cast copper silicon alloy body, integral stainless steel strainer and thermal expansion bypass. It features double union PEX end connections. The maximum working pressure is 400 psi (27.6 bar), and may be adjusted from 25 to 75 psi (172 to 517 kPa). The standard setting is 50 psi (345 kPa). All parts are quickly and easily serviceable without removing the valve from the line.

Features:
  • Double union inlet and outlet NPT connections
  • Lead free body construction
  • Thermoplastic seat and cage
  • Integral stainless steel strainer removable for cleaning
  • Sealed spring cage for accessible outdoor or pit installations
  • Bypass feature controls thermal expansion pressure
  • PEX union inlet and outlet

Specs

–
Size:

3/4"

Pressure Range:

25 to 75 psi

Max Pressure (PSI):

75

Min Pressure (PSI):

25

Max Inlet Pressure:

400 PSI

Temperature Range (F):

33°F to 180°F

Material:

Copper

Lead Free:

Yes

Outlet Type:

Union PEX

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Dependable products

Fast shipping. Dependable, brand name products. Wide variety.
Crunch
Pacific Northwest
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy