Apply to be a TradeMaster!
Main product image of 3/4" Double Union CPVC LFN45BM1-DU-CPVC Water Pressure Reducing Valve, 25-75 psi (Lead Free)
Magnifying glass
Hover image to zoom

3/4" Double Union CPVC LFN45BM1-DU-CPVC Water Pressure Reducing Valve, 25-75 psi (Lead Free)

Brand:
Watts
SKU:
0009486
Rating:
(0)
Q&A:
(0)
3/4" Double Union CPVC LFN45BM1-DU-CPVC Water Pressure Reducing Valve, 25-75 psi (Lead Free)
Magnifying glass
Hover image to zoom
$139.03 each
In Stock
In Stock
Get 3 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
75 MAX PSI
Product Highlight: Inlet Type
Union CPVC
Product Highlight: Outlet Type
Union CPVC
Product Highlight: Size
3/4"
Product Highlight: Pressure Set Point
50 psi

Description

–
This 3/4" lead free water pressure reducing valve is designed to reduce incoming water pressure to protect plumbing systems and reduce water consumption for commercial, industrial and residential applications. The easy maintenance assembly consists of a lead fee cast copper silicon alloy body construction, CPVC union inlet and outlet connections, stainless steel integral strainer, thermoplastic seat module, thermal expansion bypass, and a sealed spring cage for waterworks pit installations. The temperature range is 33 to 180 degrees F (0.5 to 82 degrees C). Suitable for up to 400 psi (27.6 bar), the pressure range can be adjusted from 25 to 75 psi (172 to 517 kPa) with the standard setting at 50 psi (345 kPa).

Features
  • Lead free body construction
  • CPVC union inlet and outlet connections
  • Integral stainless steel strainer removable for cleaning
  • Thermoplastic seat and cage

Specs

–
Size:

3/4"

Pressure Range:

25 to 75 psi

Outlet Type:

Union CPVC

Pressure Set Point:

50 psi

Max Pressure (PSI):

75

Material:

Brass

Inlet Type:

Union CPVC

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy