Shop Watts
Main product image of 1" LFN45BM1-DU Water Pressure Reducing Valve, Lead Free (Double Union NPT)
Magnifying glass
Hover image to zoom

1" LFN45BM1-DU Water Pressure Reducing Valve, Lead Free (Double Union NPT)

Brand:
Watts
SKU:
0009491
Rating:
(0)
Q&A:
(0)
1" LFN45BM1-DU Water Pressure Reducing Valve, Lead Free (Double Union NPT)
Magnifying glass
Hover image to zoom
$394.96 each
In Stock
In Stock
Get 12 Mon, Oct 12
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
75 MAX PSI
Product Highlight: Min Pressure (PSI)
25 PSI
Product Highlight: Outlet Type
Union FNPT
Product Highlight: Size
1"
Product Highlight: Temperature Range (F)
33°F to 180°F

Description

–
This 1" lead free water pressure reducing valve is designed to reduce incoming water pressure to protect plumbing systems and reduce water consumption for commercial, industrial and residential applications. The easy maintenance assembly consists of a lead free brass body construction, double union threaded female inlet and outlet connection, stainless steel integral strainer, thermoplastic seat module, thermal expansion bypass, and a sealed spring cage for waterworks pit installations. The temperature range is 33 to 180 degrees F (0.5 to 82 degrees C). Suitable for up to 400 PSI (27.6 BAR), the pressure range can be adjusted from 25 to 75 PSI (172 to 517 kPa) with the standard setting at 50 PSI (345 kPa).

Features:
  • Adjustable 25-75 PSI and Max Work 400 PSI
  • NPT threaded female union inlet and outlet
  • Integral stainless steel strainer removable for cleaning
  • Thermoplastic seat and cage
  • Sealed spring cage for accessible outdoor or pit installations

Specs

–
Size:

1"

Pressure Range:

25 to 75 psi

Max Pressure (PSI):

75

Min Pressure (PSI):

25

Max Inlet Pressure:

400 PSI

Temperature Range (F):

33°F to 180°F

Material:

Brass

Lead Free:

Yes

Outlet Type:

Union FNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy