Shop Watts
Main product image of 1" LFN45BM1-DU-EZ Water Pressure Reducing Valve with Adjustable Pressure Setting, Lead Free
Magnifying glass
Hover image to zoom

1" LFN45BM1-DU-EZ Water Pressure Reducing Valve with Adjustable Pressure Setting, Lead Free

Brand:
Watts
SKU:
0009498
Rating:
(0)
Q&A:
(0)
1" LFN45BM1-DU-EZ Water Pressure Reducing Valve with Adjustable Pressure Setting, Lead Free
Magnifying glass
Hover image to zoom
$343.47 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Bronze
Product Highlight: Max Pressure (PSI)
75 MAX PSI
Product Highlight: Min Pressure (PSI)
25 PSI
Product Highlight: Inlet Type
Union FNPT
Product Highlight: Outlet Type
Union FNPT
Product Highlight: Size
1"

Description

–
Double Threaded Union Connection

Overview

Series N45B-EZ Water Pressure Reducing Valves are designed to reduce incoming water pressure to a sensible level to protect plumbing system components and reduce water consumption. This series is suitable for water supply pressures up to 400psi (27.6 bar) and may be adjusted from 25 - 75psi (172 - 517 kPa). The standard setting is 50psi (345 kPa). All parts are quickly and easily serviceable without removing the valve from the line. The standard bypass feature permits the flow of water back through the valve into the main when pressures, due to thermal expansion on the outlet side of the valve, exceed the pressure in the main supply.

Features
  • Factory calibrated outlet pressure adjustment
  • Easily adjustable pressure setting
  • Double union inlet & outlet connections (option DU)
  • Integral stainless steel strainer
  • Thermoplastic cage & seat
  • Bronze body construction
  • Serviceable in line
  • Bypass feature controls thermal expansion pressure

Specs

–
Size:

1"

Pressure Range:

25 to 75 psi

Min Pressure (PSI):

25

Max Pressure (PSI):

75

Material:

Bronze

Temperature Range (F):

33°F to 180°F

Outlet Type:

Union FNPT

Inlet Type:

Union FNPT

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy