Shop Watts
Main product image of 1" LFN55BM1-U Water Pressure Reducing Valve (Lead Free)
Magnifying glass
Hover image to zoom

1" LFN55BM1-U Water Pressure Reducing Valve (Lead Free)

Brand:
Watts
SKU:
0009639
Rating:
(8)
Q&A:
(0)
1" LFN55BM1-U Water Pressure Reducing Valve (Lead Free)
Magnifying glass
Hover image to zoom
$255.35 each
In Stock
In Stock
Get 7 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
75 MAX PSI
Product Highlight: Min Pressure (PSI)
25 PSI
Product Highlight: Inlet Type
Union FNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Size
1"

Description

–
Series LFN55B-M1 Water Pressure Reducing Valves are designed to reduce incoming water pressure to a sensible level to protect plumbing system components and reduce water consumption. The LFN55B features Lead Free* construction to comply with Lead Free* installation requirements. This series is suitable for water supply pressures up to 400psi (27.6 bar) and may be adjusted from 25 to 75psi (172 - 517 kPa). The standard setting is 50psi (345 kPa). All parts are quickly and easily serviceable without removing the valve from the line. The standard bypass feature permits the flow of water back through the valve into the main when pressures, due to thermal expansion on the outlet side of the valve, exceed the pressure in the main supply.

Features
  • Union inlet & outlet connections (option U)
  • Integral stainless steel strainer
  • Thermoplastic seat
  • Lead Free* brass body construction
  • Serviceable in line
  • Bypass feature controls thermal expansion pressure
  • Sealed spring cage on all models for accessible outdoor or pit installations

Specs

–
Size:

1"

Inlet Type:

Union FNPT

Outlet Type:

FNPT

Material:

Brass

Max Temp (F):

180°F

Min Temp (F):

33°F

Max Pressure (PSI):

75

Min Pressure (PSI):

25

Pressure Range:

25 to 75 psi

Lead Free:

Yes

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours:
Closed Now
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" Full Port Threaded Ball Valve (Lead Free)
SKU: BVT100
Bluefin

Product Reviews

4.88 out of 8 reviews
86% would recommend this product
4.88
out of 8 Reviews
86% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
13%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-8 of 8 reviews

Correct Replacement

Going in service before the end of the week
Jeff D
McDonald,Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

1" LFN55B Water Pressure Reducing Valve

I purchased to replace an 18 year old N35B; exchanged right out and used the same union connector's from the N35B. LFN55B purchased only comes with one union connector but if you would need another union connector, Supplyhouse has them.
Kathy T.
Simi Valley
3 years ago
Was this review helpful to you?

perfect replacement part

this was a direct replacement for my older N35B 1" valve. Had a water hammer issue on my 18 year old Watts. Easy self install and fixed the problem.
DCasey
Denver, CI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fixed the problem immediately

Solid. Works great.
Cheebs
NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Direct replacement for lfx65

Lfx 65 is no longer made and this is a direct replacement. It fits and works. The whistling from the old unit id now gone!!
Bob
San Jose cA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome company

Thanks on everything I order from you guys is on the money, Also happy to hear you are opening a counter in Cranbury
RD
East Brunswick NJ
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would purchase this item again

It should come with another fitting not he opposite end, would make life easier when installing and removing.that is why I rated it 4 stars
chief
marco island fl
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It's works, no leaks, no problems

The valve works fine. Drops my house inlet pressure from 95 PSI to 55 PSI. I had to do some re-plumbing to make it fit as it was a bit longer then the existing Cash Acme valve that failed after only a few years. I expect this one to last longer. If I purchased another one, I would go with the double union version, as I ended up installing a second union to make the next replacement easier. Be careful not to damage the o-ring.
Eric
Colorado
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy