Apply to be a TradeMaster!
Main product image of 3/4" LFN55BM1-U NPT Union x FNPT Water Pressure Reducing Valve (Lead Free)
Magnifying glass
Hover image to zoom

3/4" LFN55BM1-U NPT Union x FNPT Water Pressure Reducing Valve (Lead Free)

Brand:
Watts
SKU:
0009589
Rating:
(10)
Q&A:
(0)
3/4" LFN55BM1-U NPT Union x FNPT Water Pressure Reducing Valve (Lead Free)
Magnifying glass
Hover image to zoom
$201.01 each
In Stock
In Stock
Get 31 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
75 MAX PSI
Product Highlight: Min Pressure (PSI)
25 PSI
Product Highlight: Inlet Type
Union FNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Size
3/4"

Description

–
Series LFN55B-M1 Water Pressure Reducing Valves are designed to reduce incoming water pressure to a sensible level to protect plumbing system components and reduce water consumption. The LFN55B features Lead Free* construction to comply with Lead Free* installation requirements. This series is suitable for water supply pressures up to 400psi (27.6 bar) and may be adjusted from 25 to 75psi (172 - 517 kPa). The standard setting is 50psi (345 kPa). All parts are quickly and easily serviceable without removing the valve from the line. The standard bypass feature permits the flow of water back through the valve into the main when pressures, due to thermal expansion on the outlet side of the valve, exceed the pressure in the main supply.

Features
  • Integral stainless steel strainer
  • Thermoplastic seat
  • Lead Free* brass body construction
  • Serviceable in line
  • Bypass feature controls thermal expansion pressure
  • Sealed spring cage on all models for accessible outdoor or pit installations

Specs

–
Size:

3/4"

Outlet Type:

FNPT

Inlet Type:

Union FNPT

Material:

Brass

Max Temp (F):

180°F

Min Temp (F):

33°F

Max Pressure (PSI):

75

Min Pressure (PSI):

25

Pressure Set Point:

50 psi

Pressure Range:

25 to 75 psi

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 10 reviews
100% would recommend this product
5
out of 10 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 10 reviews

Really Nice PRV

Used this prv to reduce 90 psi to around 50 psi. Holds on setpoint well. Nice study construction.
LeeD
WV
17 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good replacement for Watts X65B

This was close to a drop in replacement for a 13 year old Watts X65B. The only difference is the new unit is slightly longer, which didn't matter in my situation. Easy installation and much cheaper than calling a plumber.
AlmostRemember
Missouri
3 years ago
Was this review helpful to you?

I wouldn't hesitate to purchase other products from them..

The exact replacement for my old malfunctioning pressure regulator.
Speedy
Sellersburg,In.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works Great

It works great just as expected
Grace
Hermitage, PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As good as it gets!

I replaced a failing Watts pressure regulator with this unit. It had lasted twenty-one years. That's a great service life! Watts makes good stuff! The new regulator.was a five minute change-out. It doesn't get much easier!
The Irrigation Guy
Bay Area California
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

Product was just what I needed. Works great
Bird legs
Jefferson city tn
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again!

Fast shipping, products are great.
Chris
Pueblo, CO
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

the price was great

Pricing and delivery helped out very much.
chad
hannnibal,mo
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great - Easy to install

I replaced a ten year old version of this PRV which had failed. The replacement was very straightforward, taking less than 15 minutes to remove the old unit and install the new one. Worked perfectly right from the start.
cincipapa24
Mason, OH
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

reduced my water pressure from about 80 to 45 psi
Dean
northern NJ
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy