Apply to be a TradeMaster!
Main product image of 3/4" FIP x 1/2" Solder LF3002 Dielectric Union, Lead Free
Magnifying glass
Hover image to zoom

3/4" FIP x 1/2" Solder LF3002 Dielectric Union, Lead Free

Brand:
Watts
SKU:
0009872
Rating:
(18)
Q&A:
(5)
3/4" FIP x 1/2" Solder LF3002 Dielectric Union, Lead Free
Magnifying glass
Hover image to zoom
$52.91 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 1/2"
Product Highlight: Connection Type
FNPT x C Connection
Product Highlight: Material
Brass, Steel
Product Highlight: Voltage
600V
Product Highlight: Lead Free
Yes

Description

–
This 3/4 inch lead free dielectric union is used to prevent accelerated corrosion and deterioration in the piping system due to galvanic and stray current. It is appropriate for use in commercial and residential applications. It is installed between pipes made from dissimilar metals and is used on applications such as hot water storage tanks, water and air conditioners, processing tanks, steam, gas, and water piping. It consists of a female iron pipe thread to reduced solder connection, union nut, two tailpieces, and a Buna-N gasket that separates the tailpieces to prevent an electric current from occurring. The maximum temperature is rated up to 180 degrees F (82 degrees C) at 250 psi (17.2 bar).

Features:
  • Buna-N gasket
  • Maximum temperature 180 degrees F (82 degrees C)
  • Designed and manufactured to the highest quality standards
  • Individually factory certified to withstand a minimum of 600 volts on a dry line with no flashover
  • Maximum pressure is 250 psi (17.2 bar)
  • FIP thread to reduced solder connections
  • Meets federal specifications for tensile strength and thread end connections

Specifications:
  • Adapter Material: Steel
  • EANUCCCode: 098268430271
  • Gasket Material: Buna-N
  • Gasket Maximum Pressure: 250 PSI
  • Gasket Maximum Pressure-BAR: 17.20
  • Gasket Maximum Temperature: 180 Degree F
  • Inlet Connection Size: 3/4"
  • Inlet Connection Size-Metric: 20 MM
  • Inlet Connection Type: Female Threaded
  • Inlet Material: Iron
  • Inlet Thread Type: NPT
  • Insulator Material: Polysulfone
  • Lead Free: YES
  • Maximum Working Pressure-PSI: 250
  • Maximum Working Temperature-Fahrenheit: 180
  • Nut Material: Steel
  • Outlet Connection Size: 1/2"
  • Outlet Connection Type: Socket
  • Outlet Material: Lead Free Brass
  • 600V
  • Series: LF3002

Specs

–
Product Type:

Dielectric Union

Size:

3/4" x 1/2"

Connection Type:

FNPT x C

Material:

Brass

Steel

Voltage:

600V

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.89 out of 18 reviews
100% would recommend this product
4.89
out of 18 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
89%
4 star
11%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 18 reviews

Dielectric Union

Always high quality material. Quick delivery. What's not to like?
Ken
Ridgewood NJ
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product but Buna N?

Definitely an upgrade for your water heater installation. Not sure why the manufacturer chose Buna N seal instead of an EPDM seal.
walt_ohio
Cleveland, Ohio
4 months ago
Was this review helpful to you?

Just what was needed

I bought these for my Dad to fix rusting pipes that were installed with out them. He wanted ones with female threaded on both sides.
Dwb54
San Jose, CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again.

Very high quality fitting.
Nplus11
Canton OH
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy installation on hot water boiler, no leaks

I installed this Watts 1" Lead Free LF3001A CxF Dielectric Union onto the supply side of my house's hydronic heating boiler. As a DIYer, it was easy to install and doesn't leak.
David K.
Sterling Heights, MI
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product...fast shipping...would recommend

Quality dielectric unions
Bob
Grand Rapids,MI
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Necessary part when installing a new water heater

Per my city code, this di-electric union is required when joining 2 dissimilar metals together. The water heater has Galvanized steel piping which connects to copper piping in my house. It prevents corrosion build between the 2 metals.. Easy to install.
NG
Parkland, FL
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Solid fitting.

Solid fitting.
Chris
St. Louis
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent service

Products are excellent and the delivery time even better.
Ed
Mass.
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Dielectric union

I like to have a few on hand for replacement tanks,unfortunately most around here don't keep them in stock. Now I will !!
Mike
Concord, MA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

5 Questions
5 Questions
ASK A QUESTION

Q: Can I buy spare insulating material? 10 years and an earth quake call for replacement.

Asked by Handy 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse.com Team

What type of insulation do you require? We sell radiant heat, pipe and pre-insulated Aquapex tubing insulation available here: https://www.supplyhouse.com/Insulation-21812000 What specifically do you mean when you say "10 years and an earth quake call for replacement" Please call us at 1-888-757-4774 for further assistance with the insulation.

Was this review helpful to you?

Q: Can they be installed underground

Asked by Mike 10 years ago

Add your answer

* Required Field
-

A dielectric union creates a* local* open-circuit to the flow of electric charge (corrosion current) between water-carrying pipes of different metals - typically iron and copper or brass - at what would otherwise be a closed/short circuit between them, and thereby eliminates galvanic corrosion *at that junction *and slows it elsewhere, especially if the total interior (wet) surface of the iron pipe is much less than that of the copper or brass. It's also more effective if the water in the pipes is "dead" (has little or no dissolved oxygen). If the exterior surfaces of both connected pipes are in non-dry soil rather than air, the protective effect is still there *right at the joint*, but is lessened elsewhere by the additional electrical conductivity of the parallel path through the damp soil, and is even more reduced if the soil is saturated with water. A partial "fix" for that situation is that the iron pipe AND the iron side of the union be carefully painted or otherwise kept dry, for instance by an overlapped wrapping of vinyl electrical tape, for a considerable distance from the union - so as to increase the minimum length of the parallel conductive path through the soil. Painting or wrapping the copper/brass side of the union and piping helps, too. None of the above should be considered as an alternative to following locally applicable codes. Most introductory college textbooks about Engineering Materials Science include a basic (not typically not very practical) treatment of corrosion of dissimilar metals.

Was this review helpful to you?

Q: Is the 1/2 inch diameter the outside or the inside dimension?

Asked by Kling 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The inside diameter of this union is 1/2". The outside diameter of the part at the union nut is 1-1/2"

Was this review helpful to you?

Q: The specs for the product give the temperature rating as "180°F (82°C) with standard gasket A; 300ºF (149ºC) with optional gasket B" Does this part come with both gaskets, or must gasket B be ordered separately?

Asked by Alex 14 years ago

Add your answer

* Required Field
- Mr. Scott

FWIW, the submittal sheet PDF says "Option GB".

Was this review helpful to you?
-

I do not remember more than 1 gasket coming with the union. It has been long enough ago that I can't be sure.

Was this review helpful to you?
-

It only comes with the standard gasket

Was this review helpful to you?
-

I only got 1 gasket, which I presume is the standard gasket. lpg

Was this review helpful to you?
- Scraphoun

The high temperature gasket must be ordered seperately. I'm trying to track down the part number now. These ship with the low-temp gasket, and will fail prematurely if used in a hidronic heating system. I've ordered the high temp units before; wish I remembered the part number.

Was this review helpful to you?

Q: I would like to replace the majority of my galvanized piping in my home with pex. However, the galvanized water lines come into the house from the outside. Would this be the best option to transition from galvanized to a copper peice with a pex attatchment on it. Or is there an easier way? Can i just buy a Male or Female brass pex conversion fitting and screw onto the galvanized pipe?

Asked by Jay 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You can either use this or just get a PEX adapter.

Was this review helpful to you?
- singlepipefitter

you should be able to purchase a fitting that will attach to the galvy (which is sized "IPS"... iron pipe size) and allow you to switch directly to pex. Just make sure that the female thread is not sized for "CTS"... copper tube size.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy