This 1/2 inch angle pattern thermostatic steam trap is designed to remove condensate, air and non-condensable gases from heating systems while still sensitive enough to close tightly in the presence of steam. The unit is factory calibrated and tested under live steam to ensure optimal performance. The interior spring-loaded design is designed to make it function independently from the trap body. Recommended for use on low pressure and vacuum heating, convectors, unit ventilators, and radiators.
Features:
| Application: | Heating |
|---|---|
| Material: | Bronze Brass Stainless Steel |
| Product Type: | Steam Trap |
| Max Pressure (PSI): | 65 |
| Body Pattern: | Angle |
| Connection Type: | Threaded |
| Size: | 1/2" |
| Temperature Range (F): | 100°F - 320°F |
| Position: | Vertical |