0036092 is a Watts 1/2" Straight Radiator steam trap (STMTRPT-1GSW).
Series G, GH, MG, MGH Thermostatic Radiator Steam Traps are designed to remove condensate, air and non-condensable gases from heating systems, while still sensitive enough to close tightly in the presence of steam.
| Temperature Range (F): | 100°F - 320°F |
|---|---|
| Material: | Stainless Steel Brass Bronze |
| Product Type: | Steam Trap |
| Connection Type: | Threaded |
| Body Pattern: | Straight |
| Min Pressure (PSI): | 70 |
| Application: | Heating |
| Size: | 1/2" |