Apply to be a TradeMaster!
Main product image of 3/8" SD2-MN Dual Check Valve for Carbonated Beverage Machines (Lead Free)
Magnifying glass
Hover image to zoom

3/8" SD2-MN Dual Check Valve for Carbonated Beverage Machines (Lead Free)

Brand:
Watts
SKU:
0061654
Rating:
(0)
Q&A:
(0)
3/8" SD2-MN Dual Check Valve for Carbonated Beverage Machines (Lead Free)
Magnifying glass
Hover image to zoom
$256.06 each
In Stock
In Stock
Get 29 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Stainless Steel
Product Highlight: Max Pressure (PSI)
200 MAX PSI
Product Highlight: Max Temp (F)
110°F Max Temp

Description

–
Overview:
Series SD-2 Dual Check Valves for Carbonated Beverage Machines prevent the reverse flow of contaminated water, such as carbon dioxide gas and carbonated water, from entering into the potable water supply due to backpressure backflow. It consists of a stainless steel body construction with internal rubber components and is designed for continuous or intermittent pressure applications. Series SD-2 is ideal for use on post-mix carbonated beverage equipment and dispensing equipment for tea and coffee and comes in a variety of models. Maximum Working Pressure: 200psi (13.8 bar).

Specs

–
Size:

3/8"

Material:

Stainless Steel

Max Pressure (PSI):

200

Max Temp (F):

110°F

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy