Apply to be a TradeMaster!
Main product image of 3/8" SAE Male Flare SD-2 Dual Check Valve Backflow Preventer (Lead Free)
Magnifying glass
Hover image to zoom

3/8" SAE Male Flare SD-2 Dual Check Valve Backflow Preventer (Lead Free)

Brand:
Watts
SKU:
0061655
Rating:
(0)
Q&A:
(0)
3/8" SAE Male Flare SD-2 Dual Check Valve Backflow Preventer (Lead Free)
Magnifying glass
Hover image to zoom
$240.10 each
Out of Stock
Out of Stock
Get it Mon, Nov 2 - Mon, Nov 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Stainless Steel
Product Highlight: Connection Type
Flare x Flare Connection

Description

–
This 3/8 IN dual check valve backflow preventer for carbonated beverage machines prevents the reverse flow of contaminated water, such as carbon dioxide gas and carbonated water, from entering into the potable water supply due to backpressure backflow. It consists of a stainless steel body construction with internal rubber components and is designed for continuous or intermittent pressure applications. It has SAE male flare end connections. It is ideal for use on post-mix carbonated beverage equipment and dispensing equipment for tea and coffee. Maximum working pressure is 200 psi (13.8 bar).

Features
  • Stainless steel for corrosion resistance
  • Includes strainer
  • Can be installed vertically or horizontally
  • Beverage machines

Specs

–
Size:

3/8"

Connection Type:

Flare x Flare

Connection Method:

Flare

Material:

Stainless Steel

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy