Shop Watts
Main product image of 3/8" SD3-MN Dual Check Valve Backflow Preventer with Atmospheric Vent and Wye Strainer (MNPT)
Magnifying glass
Hover image to zoom

3/8" SD3-MN Dual Check Valve Backflow Preventer with Atmospheric Vent and Wye Strainer (MNPT)

Brand:
Watts
SKU:
0061656
Rating:
(0)
Q&A:
(0)
3/8" SD3-MN Dual Check Valve Backflow Preventer with Atmospheric Vent and Wye Strainer (MNPT)
Magnifying glass
Hover image to zoom
$495.48 each
In Stock
In Stock
Get 16 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Stainless Steel
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Connection Type
MNPT Connection
Product Highlight: Max Temp (F)
130°F Max Temp

Description

–
This 3/8" dual check valve backflow preventer with atmospheric port and strainer for carbonated beverage machines prevents the reverse flow of polluted water, such as carbon dioxide gas and carbonated water, from entering into the potable water supply due to backpressure backflow. It is designed for continuous or intermittent pressure applications and ideal for use on post-mix carbonated beverage equipment and dispensing equipment for tea and coffee. This valve consists of stainless steel body construction, male NPT end connections, internal rubber components and an atmospheric vent and a wye pattern strainer. Includes an atmospheric port that provides visual indication of failure of the second check.

Features:
  • Includes strainer
  • Maximum working pressure is 150 psi (10 bar)
  • Can be installed vertically or horizontally
  • For carbonated beverage machines

Specs

–
Size:

3/8"

Material:

Stainless Steel

Max Temp (F):

130°F

Min Temp (F):

54°F

Max Pressure (PSI):

150

Connection Type:

MNPT

Inlet Type:

NPT

Connection Method:

Threaded

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy