Apply to be a TradeMaster!
Main product image of 3/8" SD3-MF FNPT Inlet x Flare Outlet Dual Check Valve Backflow Preventer, Atmospheric Vent, Wye Strainer (Lead Free)
Magnifying glass
Hover image to zoom

3/8" SD3-MF FNPT Inlet x Flare Outlet Dual Check Valve Backflow Preventer, Atmospheric Vent, Wye Strainer (Lead Free)

Brand:
Watts
SKU:
0061657
Rating:
(0)
Q&A:
(0)
3/8" SD3-MF FNPT Inlet x Flare Outlet Dual Check Valve Backflow Preventer, Atmospheric Vent, Wye Strainer (Lead Free)
Magnifying glass
Hover image to zoom
$495.48 each
In Stock
In Stock
Get 79 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Stainless Steel
Product Highlight: Connection Type
FNPT x Flare Connection

Description

–
This 3/8 IN dual check valve backflow preventer with atmospheric port and strainer for carbonated beverage machines prevents the reverse flow of polluted water, such as carbon dioxide gas and carbonated water, from entering into the potable water supply due to backpressure backflow. It consists of stainless steel body construction with internal rubber components and is designed for continuous or intermittent pressure applications. It has an atmospheric port that provides visual indication of failure of the second check and a wye pattern strainer. It is ideal for use on post-mix carbonated beverage equipment and dispensing equipment for tea and coffee. The connections are female NPT inlet with SAE male flare outlet. Maximum working pressure is 150 psi (10 bar).

Features
  • Stainless steel for corrosion resistance
  • Includes strainer
  • Can be installed vertically or horizontally
  • For carbonated beverage machines

Specs

–
Connection Method:

Flare

Threaded

Connection Type:

FNPT x Flare

Lead Free:

Yes

Size:

3/8"

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy