Apply to be a TradeMaster!
Main product image of 3/8" SD2-FN Dual Check Valve Backflow Preventer For Carbonated Beverage Machines (FNPT)
Magnifying glass
Hover image to zoom

3/8" SD2-FN Dual Check Valve Backflow Preventer For Carbonated Beverage Machines (FNPT)

Brand:
Watts
SKU:
0061663
Rating:
(0)
Q&A:
(0)
3/8" SD2-FN Dual Check Valve Backflow Preventer For Carbonated Beverage Machines (FNPT)
Magnifying glass
Hover image to zoom
$279.25 each
In Stock
In Stock
Get 8 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Stainless Steel
Product Highlight: Max Pressure (PSI)
200 MAX PSI
Product Highlight: Connection Type
FNPT Connection
Product Highlight: Min Temp (F)
33°F Min Temp

Description

–
This 3/8" dual check valve backflow preventer for carbonated beverage machines prevents the reverse flow of contaminated water, such as carbon dioxide gas and carbonated water, from entering into the potable water supply due to backpressure backflow. It consists of a stainless steel body construction with internal rubber components and is designed for continuous or intermittent pressure applications. It has female NPT end connections. It is ideal for use on post-mix carbonated beverage equipment and dispensing equipment for tea and coffee. Maximum working pressure is 200 psi (13.8 bar).

Features:
  • Includes strainer
  • Certified to ANSI/NSF standard 20
  • Maximum working pressure is 200 psi (13.8 bar)
  • Can be installed vertically or horizontally

Specs

–
Size:

3/8"

Material:

Stainless Steel

Min Temp (F):

33°F

Max Temp (F):

110°F

Max Pressure (PSI):

200

Connection Type:

FNPT

Inlet Type:

NPT

Connection Method:

Threaded

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy