Apply to be a TradeMaster!
Main product image of 3/8" FNPT SD3-FN-LS Dual Check Valve Backflow Preventer, Atmospheric Vent (Lead Free)
Magnifying glass
Hover image to zoom

3/8" FNPT SD3-FN-LS Dual Check Valve Backflow Preventer, Atmospheric Vent (Lead Free)

Brand:
Watts
SKU:
0061673
Rating:
(0)
Q&A:
(0)
3/8" FNPT SD3-FN-LS Dual Check Valve Backflow Preventer, Atmospheric Vent (Lead Free)
Magnifying glass
Hover image to zoom
$499.43 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Stainless Steel
Product Highlight: Connection Type
FNPT x FNPT Connection

Description

–
This 3/8" dual check valve backflow preventer with atmospheric port and strainer for carbonated beverage machines prevents the reverse flow of polluted water, such as carbon dioxide gas and carbonated water, from entering into the potable water supply due to backpressure backflow. It is designed for continuous or intermittent pressure applications and ideal for use on post-mix carbonated beverage equipment and dispensing equipment for tea and coffee. This valve consists of stainless steel body construction, female NPT end connections, internal rubber components and an atmospheric vent. Includes an atmospheric port that provides visual indication of failure of the second check.

Features
  • Stainless steel for corrosion resistance
  • No exposed screws or threads to eliminate corrosion potential and improve serviceability
  • Can be installed vertically or horizontally
  • For carbonated beverage machines

Specs

–
Size:

3/8"

Connection Type:

FNPT x FNPT

Lead Free:

Yes

Material:

Stainless Steel

Connection Method:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy