Apply to be a TradeMaster!
Main product image of 3/4" Stainless Steel Reduced Pressure Zone Backflow Preventer Assembly, 1/4 Shutoff Valves (SS009M3-QT)
Magnifying glass
Hover image to zoom

3/4" Stainless Steel Reduced Pressure Zone Backflow Preventer Assembly, 1/4 Shutoff Valves (SS009M3-QT)

Brand:
Watts
SKU:
0062968
Rating:
(0)
Q&A:
(0)
3/4" Stainless Steel Reduced Pressure Zone Backflow Preventer Assembly, 1/4 Shutoff Valves (SS009M3-QT)
Magnifying glass
Hover image to zoom
0062968 has been discontinued
Discontinued December 27, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
3/4" SS009M3-QT-FS Stainless Steel Reduced Pressure Zone Backflow Preventer Assembly w/ Flood Sensor Connectivity
Brand:
Watts
SKU:88004046
(0)
Backorder
Backorder
Get it Mon, Oct 19 - Mon, Nov 16
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Size
3/4"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Stainless Steel

Description

This 3/4 inch stainless steel reduced pressure zone backflow preventer assembly is designed to prevent the flow of polluted water from entering into the potable water supply due to backsiphonage and or backpressure in accordance with national plumbing codes and water authority requirements. It is ideal for typical applications that are found in industrial plants, medical diagnostic equipment, reverse osmosis systems, carbonated beverage machines, brewing distillers, paper and pulp industries, chemical plants and aggressive atmospheres. This assembly consists of a 316 stainless steel body, NPT end connections, quarter turn ball valve shutoffs with tee handles, top mounted vandal resistant EZ-test cocks with covers, two in-line independent check valves, captured springs, replaceable check seats, corrosion resistant internal parts, and a hydraulically operated differential pressure internal relief valve for reduced space requirements.

Features:
  • True line sized check modules open further allowing dirt and debris to pass freely through the valve reducing fouling problems
  • Top mounted vandal resistant EZ-TC test cocks provide easy access for testing
  • NPT inlet and outlet connections
  • Modular check construction featuring nonreversible checks with captured springs for simplified servicing
  • Internal relief valve for right and left hand installations
  • Quarter turn full port resilient seated ball valve shutoffs
  • Replaceable seats for an economical repair
  • Bolted on, top entry single access cover for ease of maintenance
  • Investment cast 316 stainless steel assembly for corrosion resistance


Specifications:
  • Protection Type: Backpressure and Backsiphonage
  • Outlet Connection Type: Female Threaded
  • Outlet Shutoff Valve Type: Quarter Turn Ball Valve
  • Outlet Thread Type: NPT
  • Lead Free YES
  • Maximum Temperature-Fahrenheit: 180
  • Maximum Working Pressure-BAR: 12.10
  • Maximum Working Pressure-PSI: 175
  • Backflow Preventer Type Reduced Pressure Zone Assembly
  • Body Finish: Stainless Steel
  • Body Material: Stainless Steel
  • Body Pattern: Inline
  • Pressure Operation: Continuous

Specs

Product Type:

Backflow Preventer

Size:

3/4"

Lead Free:

Yes

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need