Shop Watts
Main product image of 1/2" SS009M3-QT-FS Stainless Steel Reduced Pressure Zone Backflow Preventer Assembly w/ Bronze Strainer
Magnifying glass
Hover image to zoom

1/2" SS009M3-QT-FS Stainless Steel Reduced Pressure Zone Backflow Preventer Assembly w/ Bronze Strainer

Brand:
Watts
SKU:
0062988
Rating:
(0)
Q&A:
(0)
1/2" SS009M3-QT-FS Stainless Steel Reduced Pressure Zone Backflow Preventer Assembly w/ Bronze Strainer
Magnifying glass
Hover image to zoom
$3,980.36 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Stainless Steel
Product Highlight: Connection Type
FNPT Connection
Product Highlight: Handle Style
T-Handle

Description

–
This 1/2 inch stainless steel reduced pressure zone backflow preventer assembly is designed to prevent the flow of polluted water from entering into the potable water supply due to backsiphonage and or backpressure in accordance with national plumbing codes and water authority requirements. It is ideal for typical applications that are found in industrial plants, medical diagnostic equipment, reverse osmosis systems, carbonated beverage machines, brewing distillers, paper and pulp industries, chemical plants and aggressive atmospheres. This assembly consists of a 316 stainless steel body, bronze strainer, NPT end connections, quarter turn ball valve shutoffs with tee handles, top mounted vandal resistant EZ-test cocks with covers, two in-line independent check valves, captured springs, replaceable check seats, corrosion resistant internal parts, and a hydraulically operated differential pressure internal relief valve for reduced space requirements.

Features
  • Investment cast 316 stainless steel assembly for corrosion resistance furnished with a strainer
  • NPT inlet and outlet connections
  • Quarter turn full port resilient seated ball valve shutoffs
  • Top mounted vandal resistant EZ-TC test cocks provide easy access for testing
  • Modular check construction featuring nonreversible checks with captured springs for simplified servicing
  • Internal relief valve for right and left hand installations
  • True line sized check modules open further allowing dirt and debris to pass freely through the valve reducing fouling problems
  • Replaceable seats for an economical repair
  • Bolted on, top entry single access cover for ease of maintenance

Specs

–
Material:

Stainless Steel

Product Type:

Backflow Preventer

Application:

Plumbing

Size:

1/2"

Connection Type:

FNPT

Handle Style:

T-Handle

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy