| Application: | Heating |
|---|---|
| Material: | Bronze |
| Pressure Set Point: | 75 psi |
| Size: | 3/4" |
| Thermostat Length: | 2" |
| Connection Type: | Threaded |
| Thread Type: | Female Male |
| Inlet Type: | MNPT |
| Outlet Type: | FNPT |
| Temperature Range (F): | 210°F Max |
| CSA Rating (BTU/HR): | 80000 |
| ASME: | Yes |
| Lead Free: | No |