Shop Watts
Main product image of 1/2" Double Check Valve Assembly, Lead Free (LF719-QT1/2)
Magnifying glass
Hover image to zoom
1/2" Double Check Valve Assembly, Lead Free (LF719-QT1/2)
Magnifying glass
Hover image to zoom
$552.12 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Bronze
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Min Temp (F)
33°F Min Temp

Description

–
This 1/2" lead free double check valve backflow preventer assembly is designed to prevent the reverse flow of contaminated water of non-potable quality from being pumped or siphoned into the potable water supply due to backsiphonage and or backpressure in accordance with national plumbing codes and water authority requirements. It is ideal for protection at cross-connections identified as non-health hazard applications and from other contaminants found at the service line entrance. This compact design with separate access top entry for easy maintenance is approved with the arrow on the valve pointing in the direction of flow for horizontal and vertical installations. This assembly consists of a lead free cast copper silicon alloy body, quarter-turn ball valves with tee handles, NPT end connections, screw driver slotted test cocks, two replaceable positive seating check valves, and seat discs with reversible rubber.

Features:
  • Lead free cast copper silicon alloy body construction
  • Chloramine resistant elastomers
  • Top mounted screwdriver slotted ball valve test cocks
  • Reversible seat disc rubber, extends the check valve life

Specs

–
Application:

Plumbing

Product Type:

Backflow Preventer

Size:

1/2"

Material:

Bronze

Max Pressure (PSI):

175

Lead Free:

Yes

Min Temp (F):

33°F

Max Temp (F):

180°F

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy