Apply to be a TradeMaster!
Main product image of 3/4" Lead Free Double Check Valve Assembly (LF719-QT3/4)
Magnifying glass
Hover image to zoom

3/4" Lead Free Double Check Valve Assembly (LF719-QT3/4)

Brand:
Watts
SKU:
0065302
Rating:
(0)
Q&A:
(0)
3/4" Lead Free Double Check Valve Assembly (LF719-QT3/4)
Magnifying glass
Hover image to zoom
$565.79 each
Backorder
Backorder
Get it Wed, Oct 14 - Wed, Nov 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/4"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Cast Bronze
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
Press Connection
Product Highlight: Max Temp (F)
180°F Max Temp

Description

**Lead Free

Series LF719 Double Check Valve Assemblies are designed to protect drinking water supplies from dangerous cross-connections in accordance with national plumbing codes and water authority requirements.

This series may be used in only those cross-connections identified by local inspection authorities as non-health hazard applications. Check with local authority having jurisdiction regarding vertical orientation, frequency of testing or other installation requirements. The LF719 features Lead Free* construction to comply with Lead Free* installation requirements.

Series LF719 meets the requirements of ASSE Std. 1015 and AWWA Std. C510.

Features:
  • Manufactured from Lead Free* cast copper silicon alloy
  • Separate access, top entry check valve design
  • Reversible seat disc rubber, extends check valve life
  • Chloramine resistant elastomers
  • Replaceable seats and seat discs
  • Compact design
  • Top mounted screwdriver slotted ball valve test cocks
  • Low pressure drop
  • No special tools required for servicing
  • Plastic on plastic check guiding reduces potential binding due to mineral deposits

Specs

Application:

Plumbing

Product Type:

Backflow Preventer

Size:

3/4"

Material:

Cast Bronze

Max Pressure (PSI):

175

Lead Free:

Yes

Max Temp (F):

180°F

Min Temp (F):

33°F

Connection Type:

Press

Height:

6-1/8"

Features:

1/4 Turn Ball Valves

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy