Apply to be a TradeMaster!
Main product image of 100XL-100210 3/4" Temperature & Pressure Relief Valve, 3" Thermostat Probe Length
Magnifying glass
Hover image to zoom

100XL-100210 3/4" Temperature & Pressure Relief Valve, 3" Thermostat Probe Length

Brand:
Watts
SKU:
0066087
Rating:
(0)
Q&A:
(0)
100XL-100210 3/4" Temperature & Pressure Relief Valve, 3" Thermostat Probe Length
Magnifying glass
Hover image to zoom
$64.37 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Brass
Product Highlight: Temperature Range (F)
210°F Max

Description

–
This 3/4" temperature and pressure relief valve is used in water heater and hot water storage tank applications to provide automatic temperature and pressure protection to hot water supply tanks and hot water heaters up to 105,000 BTU/hr. It features a brass body with NPT male inlet and NPT female outlet connections, unique thermostat with special thermo-bonded coating, and a test lever. It is ASME rated and CSA listed. The temperature relief is at 210 degrees F (99 degrees C), and the pressure relief is 100 psi (7.0 bar).

Features:
  • Temperature relief 210 degree F (99 degree C)
  • Temperature and pressure relief valve to protect the heater from excessive pressure and temperature
  • Unique thermostat with special thermo-bonded coating
  • ASME rated and CSA listed

Specs

–
Application:

Heating

Material:

Brass

Size:

3/4"

Temperature Range (F):

210°F Max

CSA Rating (BTU/HR):

105000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy