Apply to be a TradeMaster!
Main product image of L100XL-100210, 3/4" Extended Shank T & P Relief Valve
Magnifying glass
Hover image to zoom

L100XL-100210, 3/4" Extended Shank T & P Relief Valve

Brand:
Watts
SKU:
0066141
Rating:
(0)
Q&A:
(0)
L100XL-100210, 3/4" Extended Shank T & P Relief Valve
Magnifying glass
Hover image to zoom
$61.68 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Bronze
Product Highlight: Temperature Range (F)
210°F Max
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Thread Type
Male, Female Thread Type

Description

–
This 3/4 inch temperature and pressure relief valve is used to provide automatic temperature and pressure protection to hot water supply tanks and hot water heaters up to 105,000 BTU/hr. It features a brass body with NPT male inlet and NPT female outlet connections, unique thermostat with special thermo-bonded coating, and a test lever. This valve has an extended inlet shank for water heaters with up to 2 inch insulation. ASME rated and CSA listed. Temperature relief is 210 degrees F (99 degrees C) and the pressure relief is 100 psi (7.03 bar).

Specifications
  • Self closing safety valve for hot water heaters
  • Bronze body Construction
  • Stainless steel spring
  • Unique thermostat with special thermo-bonded coating

Specs

–
Application:

Heating

Size:

3/4"

Material:

Bronze

Temperature Range (F):

210°F Max

Connection Type:

Threaded

Thread Type:

Male

Female

CSA Rating (BTU/HR):

105000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy