Shop Watts
Main product image of SL100XL 3/4" Self Closing T & P Relief Valve w/ Extended Shank (150 PSI, 210F)
Magnifying glass
Hover image to zoom

SL100XL 3/4" Self Closing T & P Relief Valve w/ Extended Shank (150 PSI, 210F)

Brand:
Watts
SKU:
0066445
Rating:
(2)
Q&A:
(0)
SL100XL 3/4" Self Closing T & P Relief Valve w/ Extended Shank (150 PSI, 210F)
Magnifying glass
Hover image to zoom
$89.15 each
Out of Stock
Out of Stock
Get it Fri, Oct 16 - Fri, Oct 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Inlet Type
MNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Pressure Set Point
150 psi
Product Highlight: Max Temp (F)
210°F Max Temp
Product Highlight: Material
Bronze

Description

–
SL100XL-Z5-150210, 3/4 In Bronze Self Closing Temperature And Pressure Relief Valve, 150 psi, 210 degree F, Extended Shank Up To 1-3/4" Insulation

This 3/4 inch extended shank temperature and pressure relief valve is used in water heater and hot water storage tank applications to provide automatic temperature and pressure protection to hot water supply tanks and hot water heaters up to 105,000 BTU/hr. It features an extended shank for installation on water heaters with extra thick insulation as well as a bronze body with NPT male inlet and NPT female outlet connections, unique thermostat with special thermo-bonded coating, and a test lever. It is suitable for water heaters with up to 1 3/4 inches (45mm) of insulation. It is ASME rated and CSA listed. The temperature relief is 210 F (99 C), the pressure relief range is 75 to 150 psi (5.2 to 10.3 bar) and the standard pressure setting is 150 psi (10.55 bar).

Features:
  • Bronze body construction
  • Stainless steel spring
  • Self closing safety valve for hot water heaters
  • Unique thermostat with special thermo-bonded coating

Specs

–
Application:

Heating

Material:

Bronze

Pressure Set Point:

150 psi

Size:

3/4"

Connection Type:

Threaded

Thread Type:

Female

Male

Inlet Type:

MNPT

Outlet Type:

FNPT

Thermostat Length:

3-1/2"

Width:

1-3/4"

Max Temp (F):

210°F

CSA Rating (BTU/HR):

105000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great service

Received what I ordered in good shape in a reasonable time.
kjintn
Tennessee
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Part exactly what I needed and right on time

The part was exactly what I needed, installed it flawlessly and works great!
Bob
Chicago, IL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy