Apply to be a TradeMaster!
Main product image of 3/4" RL100XL-150210 Temperature And Pressure Relief Valve, 4.75" Shank (150 psi)
Magnifying glass
Hover image to zoom

3/4" RL100XL-150210 Temperature And Pressure Relief Valve, 4.75" Shank (150 psi)

Brand:
Watts
SKU:
0068729
Rating:
(0)
Q&A:
(0)
3/4" RL100XL-150210 Temperature And Pressure Relief Valve, 4.75" Shank (150 psi)
Magnifying glass
Hover image to zoom
$90.93 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Inlet Type
MNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Size
3/4"
Product Highlight: Lead Free
No

Description

–
3/4 In Temperature And Pressure Relief Valve, 4.75 In Shank
  • Specs

    –
    Thermostat Length:

    4.5"

    Application:

    Heating

    Material:

    Brass

    Size:

    3/4"

    Inlet Type:

    MNPT

    Outlet Type:

    FNPT

    Lead Free:

    No

    Thread Type:

    Male

    Female

    Connection Type:

    Threaded

    CSA Rating (BTU/HR):

    105000

    Contact

    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy