Shop Watts
Main product image of 8" 757 Double Check Detector Assembly with OSY Shutoff Valves (757-OSY)
Magnifying glass
Hover image to zoom

8" 757 Double Check Detector Assembly with OSY Shutoff Valves (757-OSY)

Brand:
Watts
SKU:
0111514
Rating:
(0)
Q&A:
(0)
8" 757 Double Check Detector Assembly with OSY Shutoff Valves (757-OSY)
Magnifying glass
Hover image to zoom
$13,212.12 each
Backorder
Backorder
Get it Tue, Nov 3 - Fri, Dec 4
Size: 
8"
2-1/2"

Lift Gate

–
This product weighs 580 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
8"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Stainless Steel
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Inlet Type
Flanged Joint

Description

–
This 8 inch lead free double check valve backflow preventer assembly is designed to prevent the reverse flow of water of non-potable quality from being pumped or siphoned into the potable water supply due to backsiphonage and or backpressure in accordance with national plumbing codes and water authority requirements. It is ideal for protection at cross-connections identified as non-health hazards and from other contaminants found at the service line entrance. This compact modular design with a single access sleeve for easy maintenance is approved for horizontal or vertical installation in accordance with the direction of the flow arrow on the assembly. It consists of a stainless steel body, tri-link check valves, outside stem and yoke resilient seated gate valves, and test cocks.

Features
  • Stainless steel housing and sleeve
  • Tri-link check valves are removable and serviceable without the use of any special tools
  • Outside stem and yoke resilient seated gate valves
  • Bronze body nickel plated test cocks

Specs

–
Max Pressure (PSI):

175

Inlet Type:

Flanged Joint

Lead Free:

Yes

Size:

8"

Product Type:

Backflow Preventer

Min Temp (F):

33°F

Material:

Stainless Steel

Connection Type:

Flanged x Flanged

Application:

Plumbing

Outlet Type:

Flanged Joint

Max Temp (F):

140°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy