Apply to be a TradeMaster!
Main product image of 2-1/2" 757 Double Check Detector Assembly with NRS Shutoff Valves (757-NRS)
Magnifying glass
Hover image to zoom

2-1/2" 757 Double Check Detector Assembly with NRS Shutoff Valves (757-NRS)

Brand:
Watts
SKU:
0111522
Rating:
(0)
Q&A:
(0)
2-1/2" 757 Double Check Detector Assembly with NRS Shutoff Valves (757-NRS)
Magnifying glass
Hover image to zoom
$3,838.99 each
Backorder
Backorder
Get it Thu, Dec 17 - Fri, Jan 22

MANUALS (2)

Submittal Sheet

Lift Gate

–
This product weighs 200 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2-1/2"
Product Highlight: Material
Stainless Steel
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Min Temp (F)
33°F Min Temp

Description

–
This 2-1/2" stainless steel double check valve backflow preventer assembly is designed to prevent the reverse flow of objectionable but not toxic water from being pumped or siphoned into the potable water supply due to backsiphonage and or backpressure in accordance with national plumbing codes and water authority requirements. It is ideal for protection at cross-connections identified as non-health hazards and from other contaminants found at the service line entrance. This compact modular design with a single access sleeve for easy maintenance is approved for horizontal or vertical installation in accordance with the direction of the flow arrow on the assembly. It consists of a stainless steel body, tri-link check valves, non-rising stem resilient seated gate valves, and test cocks.

Features:
  • Stainless steel housing and sleeve
  • Bronze body nickel plated test cocks
  • Tri-link check valves are removable and serviceable without the use of any special tools
  • Ball valve type test cocks

Specs

–
Size:

2-1/2"

Material:

Stainless Steel

Max Pressure (PSI):

175

Max Temp (F):

140°F

Min Temp (F):

33°F

Features:

UL/FM outside stem and yoke resilient seated gate valves

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy