Apply to be a TradeMaster!
Main product image of 8" 757DCDA Double Check Detector Assembly with OSY Shutoff Valves and Cubic Feet Meter (757DCDA-OSY-CFM)
Magnifying glass
Hover image to zoom

8" 757DCDA Double Check Detector Assembly with OSY Shutoff Valves and Cubic Feet Meter (757DCDA-OSY-CFM)

Brand:
Watts
SKU:
0111548
Rating:
(0)
Q&A:
(0)
8" 757DCDA Double Check Detector Assembly with OSY Shutoff Valves and Cubic Feet Meter (757DCDA-OSY-CFM)
Magnifying glass
Hover image to zoom
$13,535.90 each
Backorder
Backorder
Get it Thu, Nov 5 - Tue, Dec 8

MANUALS (1)

Lift Gate

–
This product weighs 610 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
8"
Product Highlight: Material
Stainless Steel
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Min Temp (F)
33°F Min Temp
Product Highlight: Outlet Type
Flanged Joint

Description

–
This 8 IN double check detector backflow preventer assembly prevents the backflow of pollutants that are objectionable but not toxic, from entering into the potable water supply. Its compact housing consists of two independently operating tri-link check valves, two shutoff valves, and four test cocks. It has a cubic foot meter. It features a stainless steel housing and sleeve and is 70 percent lighter than traditional designs. It is designed for non-health hazard applications and may be installed under continuous pressure service to protect against both backpressure and backsiphonage. It is used primarily on fire sprinkler lines when it is necessary to monitor unauthorized use of water. The maximum working pressure is 175 psi (12.06 bar).

Features
  • Stainless steel for corrosion resistance
  • Lightweight construction
  • 150 pound ANSI/AWWA CL D flanged
  • Outside stem and yoke shutoffs

Specs

–
Product Type:

Backflow Preventer

Min Temp (F):

33°F

Size:

8"

Outlet Type:

Flanged Joint

Max Pressure (PSI):

175

Max Temp (F):

140°F

Inlet Type:

Flanged Joint

Connection Type:

Flanged x Flanged

Application:

Plumbing

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy