Shop Watts
Main product image of 3/4" FNPT LFTWHG2-FT-HC-RV Tankless Water Heater Valve Set w/ VersaFit Tech, Hot and Cold Valve Set, 150 psi Relief Valve (Lead Free)
Magnifying glass
Hover image to zoom

3/4" FNPT LFTWHG2-FT-HC-RV Tankless Water Heater Valve Set w/ VersaFit Tech, Hot and Cold Valve Set, 150 psi Relief Valve (Lead Free)

Brand:
Watts
SKU:
0120008
Rating:
(0)
Q&A:
(0)
3/4" FNPT LFTWHG2-FT-HC-RV Tankless Water Heater Valve Set w/ VersaFit Tech, Hot and Cold Valve Set, 150 psi Relief Valve (Lead Free)
Magnifying glass
Hover image to zoom
$195.85 each
In Stock
In Stock
Get 85 Mon, Oct 5
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Material
Copper Silicon Alloy
Product Highlight: Lead Free
Yes
Product Highlight: Pressure Set Point
150 psi

Description

–
This 3/4" Gen II tankless water heater service valve with VersaFit technology is designed to simplify the installation and maintenance of tankless water heaters. It replaces up to 18 fittings and 16 connections used in typical tankless water heater installations. VersaFit technology provides versatility to easily configure the relief valve to the left or right side of the hot valve and keep the drain port facing forward for simpler installation and maintenance. This 3/4" tankless water heater valve set consist of hot and cold water heater valves made of lead free copper silicon alloy, 3/4" female NPT unions for connection to water heater, 3/4" female NPT connections for plumbing lines and a 150 psi 3/4" pressure relief valve.

Features
  • Lead free copper silicon alloy body
  • Tankless water heater valves with VersaFit technology
  • Compact design with modified 1-plane alignment requires less space under the water heater in tight installations
  • Smooth turning, low-torque handle operation
  • 3/4 FPT connections
  • Includes pressure relief valve

Specs

–
Lead Free:

Yes

Size:

3/4"

Product Type:

Valve

Material:

Copper Silicon Alloy

Thread Type:

Female

Pressure Set Point:

150 psi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy